Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Gp 2 Flute End Mill, 5/16

  • Mfr # 12131250T

  • Zoro # G1178699


product price: $29.65
/ea

Key Features

Number of Flutes
2
Shank Dia.
5/16 in
Center Cutting
Yes
Diameter
5/16 in
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12131250T
Zoro #
G1178699
UPC #
697604122643
Country of Origin
United States

Dimensions

Shank Dia.
5/16 in
Diameter
5/16 in
Length of Cut
13/16
Flute Length
0.8125 in
Overall Length
2-1/2 in

Details

Number of Flutes
2
Center Cutting
Yes
Helix Angle
30°
Tool Construction
Solid
End Mill Cutting Type
Roughing/Finishing
Type
Solid
End Mill Style
Square
End Grind
Square
Shank Type
Straight
End Mill Material
Carbide
Finish - Machining
TiN
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Application
High Efficiency Milling; Slotting; Traditional Roughing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.