Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Gp 2 Flute End Mill, 5/16

  • Mfr # 12131251

  • Zoro # G1204669


product price: $29.29
/ea

Key Features

End Mill Material
Carbide
Helix Angle
30°
Shank Type
Straight
Flute Length
0.8125 in
End Grind
Corner Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12131251
Zoro #
G1204669
UPC #
697604524195
Country of Origin
United States

Dimensions

Flute Length
0.8125 in
Shank Dia.
5/16 in
Corner Radius
0.015 in
Overall Length
2-1/2 in
Length of Cut
13/16
Diameter
5/16 in

Details

End Mill Material
Carbide
Helix Angle
30°
Shank Type
Straight
End Grind
Corner Radius
End Mill Style
Corner Radius
End Mill Cutting Type
Roughing/Finishing
Finish - Machining
Uncoated
Tool Construction
Solid
Number of Flutes
2
Center Cutting
Yes
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Type
Solid
Application
High Efficiency Milling; Slotting; Traditional Roughing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.