Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Gp 3 Flute End Mill, 5/64

  • Mfr # 11607810R.015F

  • Zoro # G1188051


product price: $30.35
/ea

Key Features

Finish - Machining
Fordlube
Helix Angle
30°
Shank Dia.
0.125 in
End Mill Cutting Type
Roughing/Finishing
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11607810R.015F
Zoro #
G1188051
UPC #
697604162229
Country of Origin
United States

Dimensions

Shank Dia.
0.125 in
Flute Length
0.1875 in
Diameter
0.0781 in
Corner Radius
0.015 in
Overall Length
1.5 in

Details

Finish - Machining
Fordlube
Helix Angle
30°
End Mill Cutting Type
Roughing/Finishing
Shank Type
Straight
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Type
Solid
Center Cutting
Yes
End Mill Material
Carbide
Number of Flutes
3
Application
High Efficiency Milling, Slotting, Traditional Roughing, Finishing
End Grind
Corner Radius

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.