
Tuffcut Gp 3 Flute End Mill Stub, 18.0Mm
Mfr # 16970870
Zoro # G1169072
product price: $107.99
/ea
Free Shipping & Returns
Key Features
End Mill Style
Square
Number of Flutes
3
Overall Length
2.9921 in
Shank Dia.
0.7087 in
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
16970870
Zoro #
G1169072
UPC #
697604169730
Country of Origin
United States
Dimensions
Overall Length
2.9921 in
Shank Dia.
0.7087 in
Diameter
0.7087 in
Flute Length
0.9843 in
Details
End Mill Style
Square
Number of Flutes
3
Finish - Machining
Uncoated
Helix Angle
30 Degrees
End Mill Cutting Type
Roughing/Finishing
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Material - Machining
Carbide
Shank Type
Straight
Construction
Solid
Center Cutting
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.