Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Gp 3 Flute End Mill Stub, 5/64

  • Mfr # 16907810

  • Zoro # G1198089


product price: $9.75
/ea

Key Features

End Mill Style
Square
Number of Flutes
3
Overall Length
1.5 in
Shank Dia.
0.125 in
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16907810
Zoro #
G1198089
UPC #
697604169112
Country of Origin
United States

Dimensions

Overall Length
1.5 in
Shank Dia.
0.125 in
Diameter
0.0781 in
Flute Length
0.1562 in

Details

End Mill Style
Square
Number of Flutes
3
Finish - Machining
Uncoated
Helix Angle
30 Degrees
End Mill Cutting Type
Roughing/Finishing
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Material - Machining
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Center Cutting
Yes
Construction
Solid
Shank Type
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.