Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Gp 4 Flute End Mill, 10.0Mm

  • Mfr # 11139371

  • Zoro # G1173747


product price: $41.29
/ea

Key Features

Flute Length
0.9843 in
End Mill Cutting Type
Roughing/Finishing
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Diameter
10 mm
End Grind
Corner Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11139371
Zoro #
G1173747
UPC #
697604514127
Country of Origin
United States

Dimensions

Flute Length
0.9843 in
Diameter
10 mm
Overall Length
70 mm
Shank Dia.
10 mm
Length of Cut
25 mm
Corner Radius
0.5 mm

Details

End Mill Cutting Type
Roughing/Finishing
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
End Grind
Corner Radius
End Mill Material
Carbide
Shank Type
Straight
Helix Angle
30°
Center Cutting
Yes
Number of Flutes
4
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Type
Solid
Finish - Machining
Uncoated
Tool Construction
Solid
End Mill Style
Corner Radius

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.