
Tuffcut Gp 4 Flute End Mill, 1/4
Mfr # 11125004
Zoro # G1173421
product price: $20.39
/eaKey Features
End Mill Style
Corner Radius
Number of Flutes
4
Overall Length
2.5 in
Shank Dia.
0.25 in
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11125004
Zoro #
G1173421
UPC #
697604514172
Country of Origin
United States
Dimensions
Overall Length
2.5 in
Shank Dia.
0.25 in
Diameter
0.25 in
Corner Radius
0.045 in
Flute Length
0.75 in
Details
End Mill Style
Corner Radius
Number of Flutes
4
Finish - Machining
Uncoated
Helix Angle
30 Degrees
End Mill Cutting Type
Roughing/Finishing
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Material - Machining
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Shank Type
Straight
Construction
Solid
Center Cutting
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.