Shop REGAL CUTTING TOOLS
See all product information
1-1/4 x 1-1/4 x 2 x 8-1/2 6 Flt SE Cobalt Truncated Rougher/Finisher Extended Reach End Mill
Mfr # 057037JM
Zoro # G315882206
product price:Â $216.99
/ea
Free Shipping & Returns
Key Features
End Mill Style
Square
Number of Flutes
6
Overall Length
8-1/2 in
Shank Dia.
1-1/4 in
Size
1-1/4 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
057037JM
Zoro #
G315882206
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8-1/2 in
Shank Dia.
1-1/4 in
Size
1-1/4 in
Details
End Mill Style
Square
Number of Flutes
6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.