Zoro Homepage

Tuffcut Gp 4 Flute End Mill Stub, 03661

  • Mfr # 163S187R.030N8GX

  • Zoro # G1171096


product price: $114.99
/ea
Free Shipping & Returns

Key Features

End Grind
Corner Radius
Neck Dia.
0.177 in
Shank Type
Straight
Shank Dia.
3/16 in
Tool Construction
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163S187R.030N8GX
Zoro #
G1171096
UPC #
697604036612
Country of Origin
United States

Dimensions

Neck Dia.
0.177 in
Shank Dia.
3/16 in
Flute Length
0.2188 in
Neck Length
1.5 in
Overall Length
3 in
Length of Cut
7/32 in
Corner Radius
0.03 in
Diameter
3/16 in

Details

End Grind
Corner Radius
Shank Type
Straight
Tool Construction
Solid
Helix Angle
30°
Primary Material Application
Non-Ferrous
Finish - Machining
GemX
End Mill Style
Corner Radius
Type
Solid
Application
High Efficiency Milling; Finishing; Slotting; Traditional Roughing
End Mill Material
Carbide
Number of Flutes
4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.