Zoro Homepage

Tuffcut Gp 4 Flute End Mill Stub, 03662

  • Mfr # 163S250R.030N5GX

  • Zoro # G1180406


product price: $163.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Corner Radius
Neck Length
1.25 in
Length of Cut
3/8 in
Shank Dia.
1/4 in
Finish - Machining
GemX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163S250R.030N5GX
Zoro #
G1180406
UPC #
697604036629
Country of Origin
United States

Dimensions

Neck Length
1.25 in
Length of Cut
3/8 in
Shank Dia.
1/4 in
Corner Radius
0.03 in
Diameter
1/4 in
Overall Length
4 in

Details

End Mill Style
Corner Radius
Finish - Machining
GemX
Helix Angle
30°
Number of Flutes
4
Primary Material Application
Non-Ferrous
End Mill Material
Carbide
Application
High Efficiency Milling; Finishing; Slotting; Traditional Roughing
Shank Type
Straight
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.