
Tuffcut X-Al 3 Flute End Mill Finisher, 1/4
Mfr # 13825007CE
Zoro # G1344739
product price: $63.55
/eaKey Features
Number of Flutes
3
Center Cutting
Yes
Primary Material Application
Non-Ferrous
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13825007CE
Zoro #
G1344739
UPC #
697604080189
Country of Origin
United States
Dimensions
Milling Diameter
1/4 in
Shank Dia.
1/4 in
Length of Cut
1-1/4 in
Overall Length
3 in
Details
Number of Flutes
3
Center Cutting
Yes
Primary Material Application
Non-Ferrous
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
End Mill Style
Square
Shank Type
Straight
Helix Angle
36°
Tool Construction
Solid
Finish
CERAedge
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.