Tuffcut X-Al 3 Flute End Mill Finisher, 16.0Mm

  • Mfr # 13862990R.157

  • Zoro # G1324728


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Number of Flutes
3
End Mill Style
Corner Radius
Finish
Uncoated
Length of Cut
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13862990R.157
Zoro #
G1324728
UPC #
697604131324
Country of Origin
United States

Dimensions

Length of Cut
32 mm
Corner Radius
4 mm
Shank Dia.
16 mm
Cutter Dia.
16 mm
Overall Length
89 mm

Details

Material
Carbide
Number of Flutes
3
End Mill Style
Corner Radius
Finish
Uncoated
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Helix Angle
36 Degrees
Shank Type
Straight
Non Ferrous (N) Compatibility
Yes
Decimal Equivalent
0.6299 in
Center Cutting
Yes
Series
TuffCut X-AL
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.