Tuffcut X-Al 3 Flute End Mill Finisher, 20.0Mm

  • Mfr # 13878740R.196

  • Zoro # G1344136


product price:  $197.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Number of Flutes
3
End Mill Style
Corner Radius
Finish
Uncoated
Length of Cut
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13878740R.196
Zoro #
G1344136
UPC #
697604131409
Country of Origin
United States

Dimensions

Length of Cut
38 mm
Cutter Dia.
20 mm
Overall Length
102 mm
Corner Radius
5 mm
Shank Dia.
20 mm

Details

Material
Carbide
Number of Flutes
3
End Mill Style
Corner Radius
Finish
Uncoated
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Shank Type
Straight
Helix Angle
36 Degrees
Non Ferrous (N) Compatibility
Yes
Tool Construction
Solid
Series
TuffCut X-AL
Decimal Equivalent
0.7874 in
Center Cutting
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.