Tuffcut X-Al 3 Flute End Mill Finisher, 3/4

  • Mfr # 13875001R.060

  • Zoro # G1367288


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Corner Radius
0.06 in
Tool Construction
Solid
Shank Type
Straight
Milling Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13875001R.060
Zoro #
G1367288
UPC #
697604130402
Country of Origin
United States

Dimensions

Corner Radius
0.06 in
Milling Diameter
3/4 in
Length of Cut
1 in
Overall Length
4 in
Shank Dia.
3/4 in

Details

Number of Flutes
3
Tool Construction
Solid
Shank Type
Straight
End Mill Style
Corner Radius
Primary Material Application
Non-Ferrous
Finish
Uncoated
Helix Angle
36°
Center Cutting
Yes
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.