Zoro Homepage

Tuffcut X-Al 3 Flute End Mill Finisher, 3/4

  • Mfr # 13875012F

  • Zoro # G1350381


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Number of Flutes
3
End Mill Style
Square
Finish
Fordlube Coating
Length of Cut
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13875012F
Zoro #
G1350381
UPC #
697604142818
Country of Origin
United States

Dimensions

Length of Cut
5 in
Cutter Dia.
3/4 in
Shank Dia.
3/4 in
Overall Length
8 in

Details

Material
Carbide
Number of Flutes
3
End Mill Style
Square
Finish
Fordlube Coating
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Shank Type
Straight
Non Ferrous (N) Compatibility
Yes
Helix Angle
36 Degrees
Series
TuffCut X-AL
Center Cutting
Yes
Tool Construction
Solid
Decimal Equivalent
0.7500 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.