Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut X-Al 3 Flute End Mill Finisher, 3/8

  • Mfr # 13837505R.015

  • Zoro # G1363480


product price: $35.25
/ea

Key Features

Number of Flutes
3
Center Cutting
Yes
End Grind
Corner Radius
Diameter
0.375 in
End Mill Style
Corner Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13837505R.015
Zoro #
G1363480
UPC #
697604130082
Country of Origin
United States

Dimensions

Diameter
0.375 in
Flute Length
1 in
Corner Radius
0.015 in
Overall Length
2-1/2 in
Milling Diameter
3/8 in
Shank Dia.
3/8 in
Length of Cut
1 in

Details

Number of Flutes
3
Center Cutting
Yes
End Grind
Corner Radius
End Mill Style
Corner Radius
Material
Carbide
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Primary Material Application
Non-Ferrous
Tool Construction
Solid
Helix Angle
36°
Finish
Uncoated
Shank Type
Straight
Material Application
Non-Ferrous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.