Tuffcut X-Al 3 Flute End Mill Finisher, 5/8

  • Mfr # 13862506R.120

  • Zoro # G1360540


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Center Cutting
Yes
Material Application
Non-Ferrous
End Grind
Corner Radius
End Mill Style
Corner Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13862506R.120
Zoro #
G1360540
UPC #
697604130389
Country of Origin
United States

Dimensions

Corner Radius
0.12 in
Length of Cut
2-1/2 in
Shank Dia.
5/8 in
Milling Diameter
5/8 in
Flute Length
2.5 in
Overall Length
5 in
Diameter
0.625 in

Details

Number of Flutes
3
Center Cutting
Yes
Material Application
Non-Ferrous
End Grind
Corner Radius
End Mill Style
Corner Radius
Tool Construction
Solid
Primary Material Application
Non-Ferrous
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Finish
Uncoated
Helix Angle
36°
Shank Type
Straight
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.