Tuffcut X-Al 3 Flute End Mill Necked Finisher, 3/4

  • Mfr # 13875013NR.060

  • Zoro # G1352980


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Tool Construction
Solid
Flute Length
1 in
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Helix Angle
36°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13875013NR.060
Zoro #
G1352980
UPC #
697604119100
Country of Origin
United States

Dimensions

Flute Length
1 in
Length of Cut
1 in
Neck Dia.
0.72 in
Milling Diameter
3/4 in
Neck Length
1.375 in
Corner Radius
0.06 in
Diameter
0.75 in
Shank Dia.
3/4 in
Overall Length
6 in

Details

Number of Flutes
3
Tool Construction
Solid
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Helix Angle
36°
Primary Material Application
Non-Ferrous
Center Cutting
Yes
End Grind
Corner Radius
Shank Type
Straight
End Mill Style
Corner Radius
Material Application
Non-Ferrous
Material
Carbide
Finish
Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.