Zoro Homepage

Tuffcut Xr 4 Flute Ball Nose End Mill Variable Helix, 1

  • Mfr # 17910020A

  • Zoro # G1369342


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Number of Flutes
4
End Mill Style
Ball
Finish
ALtima Coating
Length of Cut
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17910020A
Zoro #
G1369342
UPC #
697604180681
Country of Origin
United States

Dimensions

Length of Cut
1-1/4 in
Shank Dia.
1 in
Cutter Dia.
1 in
Overall Length
6 in
Ball Radius
1/2 in

Details

Material
Carbide
Number of Flutes
4
End Mill Style
Ball
Finish
ALtima Coating
End Mill Application
Slotting; Traditional Roughing; Finishing; 3D Surfacing; High Efficiency Milling
Helix Angle
35 to 38 Degrees
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Shank Type
Straight
Stainless (M) Compatibility
Yes
Center Cutting
Yes
Series
TuffCut XR
Tool Construction
Solid
Decimal Equivalent
1.0000 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.