Zoro Homepage

Tuffcut Xr 4 Flute Ball Nose End Mill Variable Helix, 3.0Mm

  • Mfr # 17911803A

  • Zoro # G1373107


product price: $20.85
/ea

Key Features

Number of Flutes
4
Flute Length
0.2362 in
End Grind
Ball
Finish
ALtima
Length of Cut
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17911803A
Zoro #
G1373107
UPC #
697604182784
Country of Origin
United States

Dimensions

Flute Length
0.2362 in
Length of Cut
6 mm
Diameter
0.1181 in
Shank Dia.
3 mm
Milling Diameter
3 mm
Corner Radius
0.0591 in
Overall Length
38 mm

Details

Number of Flutes
4
End Grind
Ball
Finish
ALtima
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
End Mill Application
Slotting; Traditional Roughing; Finishing; 3D Surfacing; High Efficiency Milling
Material
Carbide
Center Cutting
Yes
End Mill Style
Ball
Shank Type
Straight
Helix Angle
35°-38° Variable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.