Tuffcut Xr 4 Flute End Mill Necked Variable Helix, 10.0Mm

  • Mfr # 177L3930R118N5A

  • Zoro # G1362808


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Corner Radius
3 mm
Helix Angle
35°-38° Variable
Tool Construction
Solid
Length of Cut
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177L3930R118N5A
Zoro #
G1362808
UPC #
697604181992
Country of Origin
United States

Dimensions

Corner Radius
3 mm
Length of Cut
20 mm
Neck Length
2.0078 in
Overall Length
127 mm
Milling Diameter
10 mm
Shank Dia.
10 mm

Details

Number of Flutes
4
Helix Angle
35°-38° Variable
Tool Construction
Solid
Center Cutting
Yes
Shank Type
Straight
End Mill Style
Corner Radius
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Finish
ALtima
Material
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.