Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Xr 4 Flute End Mill Variable Helix, 20.0Mm

  • Mfr # 177787012A

  • Zoro # G1328751


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Helix Angle
35°-38° Variable
Milling Diameter
20 mm
End Mill Style
Corner Radius
Length of Cut
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
177787012A
Zoro #
G1328751
UPC #
697604180926
Country of Origin
United States

Dimensions

Milling Diameter
20 mm
Length of Cut
38 mm
Corner Radius
6 mm
Shank Dia.
20 mm
Overall Length
104 mm

Details

Number of Flutes
4
Helix Angle
35°-38° Variable
End Mill Style
Corner Radius
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Tool Construction
Solid
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Material
Carbide
Center Cutting
Yes
Finish
ALtima
Shank Type
Straight

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.