This item is Discontinued.

M.A. Ford Tuffcut Xr 4 Flute End Mill Variable Helix Weldon Flat, 1/2 17750027AW

Tuffcut Xr 4 Flute End Mill Variable Helix Weldon Flat, 1/2 (Discontinued)

  • Mfr # 17750027AW
  • Zoro # G1347067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17750027AW
Zoro #
G1347067
UPC #
697604131737
Country of Origin
United States

Dimensions

Corner Radius
0.09 in
Overall Length
3 in
Shank Dia.
0.5 in
Flute Length
1.25 in

Details

Material
Carbide
Number of Flutes
4
End Mill Style
Corner Radius
Finish
ALtima®
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Cast Iron (K) Compatibility
Yes
Helix Angle
35 to 38 Degrees
Stainless (M) Compatibility
Yes
Shank Type
Weldon
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Construction
Solid
Center Cutting
Yes
Decimal Equivalent
0.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.