Zoro Homepage

Tuffcut Xr 5 Flute End Mill, 7/16

  • Mfr # 17843700A

  • Zoro # G1329987


product price: $55.95
/ea

Key Features

Milling Diameter
7/16 in
Length of Cut
9/16 in
End Mill Style
Square
Helix Angle
38°
Shank Dia.
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17843700A
Zoro #
G1329987
UPC #
697604178176
Country of Origin
United States

Dimensions

Milling Diameter
7/16 in
Length of Cut
9/16 in
Shank Dia.
7/16 in
Overall Length
2-1/2 in

Details

End Mill Style
Square
Helix Angle
38°
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Finish
ALtima
Tool Construction
Solid
Center Cutting
Yes
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Number of Flutes
5
Material
Carbide
Shank Type
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.