Zoro Homepage

Tuffcut Xr 5 Flute End Mill Weldon Flat, 1/2

  • Mfr # 17850000AW

  • Zoro # G1339979


product price: $67.19
/ea

Key Features

Material
Carbide
Number of Flutes
5
End Mill Style
Square
Finish
ALtima Coating
Length of Cut
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17850000AW
Zoro #
G1339979
UPC #
697604106551
Country of Origin
United States

Dimensions

Length of Cut
5/8 in
Cutter Dia.
1/2 in
Overall Length
2-1/2 in
Shank Dia.
1/2 in

Details

Material
Carbide
Number of Flutes
5
End Mill Style
Square
Finish
ALtima Coating
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Steel (P) Compatibility
Yes
Shank Type
Weldon
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Helix Angle
38 Degrees
Center Cutting
Yes
Decimal Equivalent
0.5000 in
Series
TuffCut XR
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.