Zoro Homepage

Tuffcut Xr 5 Flute End Mill Weldon Flat, 3/4

  • Mfr # 17875000AW

  • Zoro # G1340776


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Helix Angle
38°
End Grind
Square
Center Cutting
Yes
Number of Flutes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17875000AW
Zoro #
G1340776
UPC #
697604106568
Country of Origin
United States

Dimensions

Diameter
0.75 in
Flute Length
1 in
Shank Dia.
0.75 in
Overall Length
3 in

Details

Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Helix Angle
38°
End Grind
Square
Center Cutting
Yes
Number of Flutes
5
End Mill Application
High Efficiency Milling, Slotting, Traditional Roughing, Finishing
Finish
ALtima®
Material
Carbide
Shank Type
Weldon
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.