Zoro Homepage

Tuffcut Xr7 7 Flute End Mill, 1

  • Mfr # 18010000B

  • Zoro # G1309696


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
1 in
Center Cutting
No
End Grind
Square
Diameter
1 in
Finish
ALtima Blaze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18010000B
Zoro #
G1309696
UPC #
697604185976
Country of Origin
United States

Dimensions

Length of Cut
1 in
Diameter
1 in
Shank Dia.
1 in
Milling Diameter
1 in
Flute Length
1 in
Overall Length
4 in

Details

Center Cutting
No
End Grind
Square
Finish
ALtima Blaze
Material
Carbide
Number of Flutes
7
End Mill Style
Square
End Mill Application
High Efficiency Milling; Finishing
Helix Angle
38°
Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Super-alloys and titanium
Material Application
Steel, Stainless steel, Super-alloys and titanium
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.