Zoro Homepage

Tuffcut Xr7 7 Flute End Mill, 1/2

  • Mfr # 18050017B

  • Zoro # G1315497


product price: $84.35
/ea
Free Shipping & Returns

Key Features

End Mill Application
High Efficiency Milling; Finishing
Corner Radius
0.09 in
Helix Angle
38°
End Mill Style
Corner Radius
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18050017B
Zoro #
G1315497
UPC #
697604185228
Country of Origin
United States

Dimensions

Corner Radius
0.09 in
Shank Dia.
1/2 in
Milling Diameter
1/2 in
Overall Length
3 in
Length of Cut
1-1/4 in

Details

End Mill Application
High Efficiency Milling; Finishing
Helix Angle
38°
End Mill Style
Corner Radius
Finish
ALtima Blaze
Primary Material Application
Steel; Stainless steel; Super-alloys and titanium
Shank Type
Straight
Tool Construction
Solid
Center Cutting
No
Material
Carbide
Number of Flutes
7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.