Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Xr7 7 Flute End Mill, 1/4

  • Mfr # 18025012B

  • Zoro # G1316991


product price: $34.45
/ea

Key Features

Helix Angle
38°
Shank Type
Straight
Shank Dia.
1/4 in
End Mill Application
High Efficiency Milling; Finishing
Finish
ALtima Blaze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18025012B
Zoro #
G1316991
UPC #
697604189035
Country of Origin
United States

Dimensions

Shank Dia.
1/4 in
Corner Radius
0.015 in
Length of Cut
3/4 in
Milling Diameter
1/4 in
Overall Length
2-1/2 in

Details

Helix Angle
38°
Shank Type
Straight
End Mill Application
High Efficiency Milling; Finishing
Finish
ALtima Blaze
Center Cutting
No
Number of Flutes
7
Primary Material Application
Steel; Stainless steel; Super-alloys and titanium
Material
Carbide
Tool Construction
Solid
End Mill Style
Corner Radius

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.