Zoro Homepage

Tuffcut Xr7 7 Flute End Mill Necked, 3/4

  • Mfr # 18075024NB

  • Zoro # G1304638


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Material
Carbide
Number of Flutes
7
End Mill Style
Corner Radius
Finish
ALtima Blaze Coating
Length of Cut
1-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18075024NB
Zoro #
G1304638
UPC #
697604185884
Country of Origin
United States

Dimensions

Length of Cut
1-7/8 in
Corner Radius
0.03 in
Neck Dia.
0.67 to 0.68 in
Overall Length
5 in
Cutter Dia.
3/4 in
Neck Length
3 in
Shank Dia.
3/4 in

Details

Material
Carbide
Number of Flutes
7
End Mill Style
Corner Radius
Finish
ALtima Blaze Coating
End Mill Application
High Efficiency Milling; Finishing
Helix Angle
38 Degrees
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Shank Type
Straight
Center Cutting
No
Tool Construction
Solid
Decimal Equivalent
0.7500 in
Series
TuffCut XR7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.