Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Xr7 7 Flute End Mill With Chipbreaker, 1/4

  • Mfr # 180L2500B

  • Zoro # G1308208


product price: $56.75
/ea

Key Features

Material
Carbide
Milling Diameter
1/4 in
End Mill Style
Square
Shank Dia.
1/4 in
End Mill Application
High Efficiency Milling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180L2500B
Zoro #
G1308208
UPC #
697604189042
Country of Origin
United States

Dimensions

Milling Diameter
1/4 in
Shank Dia.
1/4 in
Overall Length
3 in
Length of Cut
1-1/4 in

Details

Material
Carbide
End Mill Style
Square
End Mill Application
High Efficiency Milling
Primary Material Application
Steel; Stainless steel; Super-alloys and titanium
Finish
ALtima Blaze
Tool Construction
Solid
Center Cutting
No
Number of Flutes
7
Helix Angle
38°
Shank Type
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.