Tuffcut Xr7 7 Flute End Mill With Chipbreaker, 3/8

  • Mfr # 180L3754B

  • Zoro # G1328316


product price: $92.49
/ea
Free Shipping & Returns

Key Features

End Mill Application
High Efficiency Milling
Diameter
0.375 in
Number of Flutes
7
Tool Construction
Solid
End Grind
Corner Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180L3754B
Zoro #
G1328316
UPC #
697604189172
Country of Origin
United States

Dimensions

Diameter
0.375 in
Milling Diameter
3/8 in
Length of Cut
1-1/2 in
Shank Dia.
3/8 in
Corner Radius
0.03 in
Overall Length
4 in
Flute Length
1.5 in

Details

End Mill Application
High Efficiency Milling
Number of Flutes
7
Tool Construction
Solid
End Grind
Corner Radius
Helix Angle
38°
Shank Type
Straight
Material Application
Steel, Stainless steel, Super-alloys and titanium
Primary Material Application
Steel; Stainless steel; Super-alloys and titanium
End Mill Style
Corner Radius
Finish
ALtima Blaze
Material
Carbide
Center Cutting
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.