Zoro Homepage

Tuffcut Xt 4 Fl End Mill Necked Variable Helix, 1/2

  • Mfr # 27750000N4B

  • Zoro # G1313290


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Length of Cut
5/8 in
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Shank Type
Straight
Milling Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27750000N4B
Zoro #
G1313290
UPC #
697604277596
Country of Origin
United States

Dimensions

Length of Cut
5/8 in
Milling Diameter
1/2 in
Neck Length
2 in
Shank Dia.
1/2 in
Overall Length
5 in

Details

Number of Flutes
4
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Shank Type
Straight
Tool Construction
Solid
Helix Angle
38°-41° Variable
End Mill Style
Square
Center Cutting
Yes
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Material
Carbide
Finish
ALtima Blaze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.