Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Xt 4 Fl End Mill Necked Variable Helix, 5/8

  • Mfr # 27762500N4B

  • Zoro # G1314587


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
End Mill Style
Square
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Neck Length
2.5 in
Helix Angle
38°-41° Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27762500N4B
Zoro #
G1314587
UPC #
697604277763
Country of Origin
United States

Dimensions

Neck Length
2.5 in
Length of Cut
3/4 in
Overall Length
5 in
Shank Dia.
5/8 in
Milling Diameter
5/8 in

Details

Number of Flutes
4
End Mill Style
Square
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Helix Angle
38°-41° Variable
Center Cutting
Yes
Material
Carbide
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Finish
ALtima Blaze
Tool Construction
Solid
Shank Type
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.