Zoro Homepage

Tuffcut Xt 4 Fl End Mill Variable Helix, 12.0Mm

  • Mfr # 277 1200-3.00RB

  • Zoro # G1350759


product price: $69.19
/ea

Key Features

Material
Carbide
Number of Flutes
4
End Mill Style
Corner Radius
Finish
ALtima® Blaze
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277 1200-3.00RB
Zoro #
G1350759
UPC #
697604277145
Country of Origin
United States

Dimensions

Overall Length
3.2677 in
Corner Radius
0.118 in
Shank Dia.
0.4724 in
Flute Length
1.0236 in

Details

Material
Carbide
Number of Flutes
4
End Mill Style
Corner Radius
Finish
ALtima® Blaze
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
Yes
Helix Angle
38 to 41 Degrees
Shank Type
Straight
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Center Cutting
Yes
Decimal Equivalent
0.4724 in
Construction
Solid

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.