Zoro Homepage

Tuffcut Xt 4 Fl End Mill Variable Helix, 1/4

  • Mfr # 27725004B

  • Zoro # G1318437


product price: $27.95
/ea

Key Features

Number of Flutes
4
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Flute Length
0.375 in
End Grind
Corner Radius
End Mill Style
Corner Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27725004B
Zoro #
G1318437
UPC #
697604187277
Country of Origin
United States

Dimensions

Flute Length
0.375 in
Milling Diameter
1/4 in
Shank Dia.
1/4 in
Diameter
0.25 in
Corner Radius
0.03 in
Length of Cut
3/8 in
Overall Length
2 in

Details

Number of Flutes
4
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
End Grind
Corner Radius
End Mill Style
Corner Radius
Center Cutting
Yes
Finish
ALtima Blaze
Shank Type
Straight
Helix Angle
38°-41° Variable
Material
Carbide
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Tool Construction
Solid
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.