Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Xt 4 Fl End Mill Variable Helix, 1/4

  • Mfr # 27725013B

  • Zoro # G1336460


product price: $26.19
/ea

Key Features

Number of Flutes
4
Tool Construction
Solid
Helix Angle
38°-41° Variable
Finish
ALtima Blaze
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27725013B
Zoro #
G1336460
UPC #
697604189509
Country of Origin
United States

Dimensions

Shank Dia.
1/4 in
Length of Cut
3/4 in
Corner Radius
0.02 in
Overall Length
2-1/2 in
Milling Diameter
1/4 in

Details

Number of Flutes
4
Tool Construction
Solid
Helix Angle
38°-41° Variable
Finish
ALtima Blaze
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Center Cutting
Yes
Shank Type
Straight
End Mill Style
Corner Radius
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.