Zoro Homepage

Tuffcut Xt 4 Fl End Mill Variable Helix, 3.0Mm

  • Mfr # 277 0300B

  • Zoro # G1328447


product price: $31.15
/ea

Key Features

Number of Flutes
4
Shank Type
Straight
Center Cutting
Yes
End Mill Style
Square
Length of Cut
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277 0300B
Zoro #
G1328447
UPC #
697604277008
Country of Origin
United States

Dimensions

Length of Cut
8 mm
Milling Diameter
3 mm
Overall Length
57 mm
Shank Dia.
6 mm

Details

Number of Flutes
4
Shank Type
Straight
Center Cutting
Yes
End Mill Style
Square
Tool Construction
Solid
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Finish
ALtima Blaze
Helix Angle
38°-41° Variable
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.