
Tuffcut Xt 4 Fl End Mill Variable Helix, 3/16
Mfr # 27718710B
Zoro # G1312371
product price: $23.29
/eaKey Features
Number of Flutes
4
Length of Cut
7/16 in
Center Cutting
Yes
Helix Angle
38°-41° Variable
Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27718710B
Zoro #
G1312371
UPC #
697604187130
Country of Origin
United States
Dimensions
Length of Cut
7/16 in
Diameter
0.1875 in
Milling Diameter
3/16 in
Shank Dia.
3/16 in
Overall Length
2 in
Flute Length
0.4375 in
Details
Number of Flutes
4
Center Cutting
Yes
Helix Angle
38°-41° Variable
Shank Type
Straight
End Grind
Square
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium
Tool Construction
Solid
Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
End Mill Style
Square
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Finish
ALtima Blaze
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.