Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Coolant 10X Micro Drill, 2.25Mm

  • Mfr # 2MDCL0886A

  • Zoro # G1195060


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Primary Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Included Angle (SIG)
140°
Helix Angle
15°
Drill Bit Material
Carbide
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MDCL0886A
Zoro #
G1195060
UPC #
697604042088
Country of Origin
United States

Dimensions

Shank Dia.
0.1181 in
Flute Length
1.1024 in
Diameter
0.0886 in
Overall Length
2.9134 in

Details

Primary Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium
Included Angle (SIG)
140°
Helix Angle
15°
Drill Bit Material
Carbide
Shank Type
Straight
Number of Flutes
2
Tool Construction
Coolant
Finish
ALtima®

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.