Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Coolant 10X Micro Drill, 2.65Mm

  • Mfr # 2MDCL1043A

  • Zoro # G1202858


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3 mm
Flute Length
34 mm
Overall Length
81 mm
Number of Flutes
2
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2MDCL1043A
Zoro #
G1202858
UPC #
697604042248
Country of Origin
United States

Dimensions

Drill Bit Size
2.65 mm
Shank Dia.
3 mm
Flute Length
34 mm
Overall Length
81 mm

Details

Number of Flutes
2
Drill Bit Point Angle
140 Degrees
Drill Bit Material
Carbide
Drill Bit Finish
ALtima Coating
Decimal Equivalent
0.1043 in
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium
Coolant Through
Yes
Shank Type
Straight
Helix Angle
15 Degrees
Series
Twister MD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.