
Twister Gp 3X Drill, 11.10Mm
Mfr # 22643700
Zoro # G1334966
product price: $75.79
/ea
Free Shipping & Returns
Key Features
Flute Length
47 mm
Included Angle
118°
Helix Angle
21°
Size
11.1 mm
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22643700
Zoro #
G1334966
UPC #
697604266477
Country of Origin
United States
Dimensions
Flute Length
47 mm
Size
11.1 mm
Overall Length
95 mm
Shank Dia.
11.1 mm
Details
Included Angle
118°
Helix Angle
21°
Finish
Uncoated
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Number of Flutes
2
Shank Type
Straight
Standards
DIN 6539
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.