Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Gp 3X Drill, 39/64

  • Mfr # 20660940

  • Zoro # G1358072


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
21°
Finish
Uncoated
Flute Length
1-3/4 in
Included Angle
118°
Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20660940
Zoro #
G1358072
UPC #
697604267276
Country of Origin
United States

Dimensions

Flute Length
1-3/4 in
Shank Dia.
39/64
Overall Length
3-1/2 in
Size
39/64

Details

Helix Angle
21°
Finish
Uncoated
Included Angle
118°
Material
Carbide
Shank Type
Straight
Number of Flutes
2
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.