Zoro Homepage

Twister Gp 3X Drill, 4.20Mm

  • Mfr # 22616540

  • Zoro # G1360839


product price: $16.39
/ea

Key Features

Flute Length
22 mm
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Tool Construction
Solid
Shank Dia.
4.2 mm
Overall Length
55 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22616540
Zoro #
G1360839
UPC #
697604262608
Country of Origin
United States

Dimensions

Flute Length
22 mm
Shank Dia.
4.2 mm
Overall Length
55 mm
Size
4.2 mm

Details

Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Tool Construction
Solid
Standards
DIN 6539
Shank Type
Straight
Number of Flutes
2
Helix Angle
21°
Finish
Uncoated
Material
Carbide
Included Angle
118°

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.