
Twister Gp 3X Drill, 7.40Mm
Mfr # 22629130
Zoro # G1359481
product price: $35.65
/eaKey Features
Coating
Uncoated
Shank Type
Straight
Number of Flutes
2
Size
7.4 mm
Tool Construction
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22629130
Zoro #
G1359481
UPC #
697604264671
Country of Origin
United States
Dimensions
Size
7.4 mm
Shank Dia.
7.4 mm
Diameter
0.2913 in
Overall Length
74 mm
Flute Length
34 mm
Details
Coating
Uncoated
Shank Type
Straight
Number of Flutes
2
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous
Included Angle
118°
Included Angle (SIG)
118°
Finish
Uncoated
Standards
DIN 6539
Helix Angle
21°
Material
Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.