Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Gp 3X Drill, No 18

  • Mfr # 20616950

  • Zoro # G1363368


product price: $15.59
/ea

Key Features

Number of Flutes
2
Shank Type
Straight
Diameter
0.1695 in
Included Angle
118°
Included Angle (SIG)
118°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20616950
Zoro #
G1363368
UPC #
697604262684
Country of Origin
United States

Dimensions

Diameter
0.1695 in
Shank Dia.
0.1695 in
Size
#18
Overall Length
2-1/8 in
Flute Length
3/4 in

Details

Number of Flutes
2
Shank Type
Straight
Included Angle
118°
Included Angle (SIG)
118°
Finish
Uncoated
Tool Construction
Solid
Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Coating
Uncoated
Material
Carbide
Helix Angle
21°

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.