Zoro Homepage

Twister Gp 5X Drill, 10.30Mm

  • Mfr # 22440550

  • Zoro # G1370088


product price: $95.69
/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
Straight
Material - Machining
Carbide
Finish - Machining
Uncoated
Included Angle
118°
Shank Dia.
10.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22440550
Zoro #
G1370088
UPC #
697604247223
Country of Origin
United States

Dimensions

Shank Dia.
10.3 mm
Overall Length
133 mm
Drill Bit Size
10.3 mm
Flute Length
87 mm

Details

Shank Type - Machining
Straight
Material - Machining
Carbide
Finish - Machining
Uncoated
Included Angle
118°
Helix Angle
21°
Standards
DIN 338
Number of Flutes
2
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.