Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Gp 5X Drill, I

  • Mfr # 20427200

  • Zoro # G1312557


product price: $41.39
/ea

Key Features

Shank Type - Machining
Straight
Flute Length
2-1/8 in
Material - Machining
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20427200
Zoro #
G1312557
UPC #
697604245472
Country of Origin
United States

Dimensions

Flute Length
2-1/8 in
Shank Dia.
0.272 in
Drill Bit Size
I
Shank Diameter
0.272 in
Diameter
0.272 in
Overall Length
3-1/2 in

Details

Shank Type - Machining
Straight
Material - Machining
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Finish - Machining
Uncoated
Number of Flutes
2
Included Angle
118°
Tool Construction
Solid
Helix Angle
21°
Included Angle (SIG)
118°

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.