Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Twister Gp 5X Drill, No 42

  • Mfr # 20409350

  • Zoro # G1350232


product price: $11.99
/ea

Key Features

Flute Length
1 in
Drill Bit Size
#42
Number of Flutes
2
Shank Type - Machining
Straight
Tool Construction
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20409350
Zoro #
G1350232
UPC #
697604242297
Country of Origin
United States

Dimensions

Flute Length
1 in
Drill Bit Size
#42
Overall Length
2 in
Shank Dia.
0.0935 in

Details

Number of Flutes
2
Shank Type - Machining
Straight
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous
Included Angle
118°
Helix Angle
21°
Finish - Machining
Uncoated
Material - Machining
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.