Zoro Homepage

Twister Gp Circuit Board Drill, 0.65Mm

  • Mfr # 30202562

  • Zoro # G1318671


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Number of Flutes
2
Shank Diameter
3.175 mm
Primary Material Application
Steel; Cast iron; Non-Ferrous
Finish - Machining
Uncoated
Drill Bit Size
0.65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30202562
Zoro #
G1318671
UPC #
697604321848
Country of Origin
United States

Dimensions

Shank Diameter
3.175 mm
Drill Bit Size
0.65 mm
Flute Length
8.13 mm
Overall Length
38 mm

Details

Number of Flutes
2
Primary Material Application
Steel; Cast iron; Non-Ferrous
Finish - Machining
Uncoated
Included Angle
130°
Material - Machining
Carbide
Shank Type
Straight
Helix Angle
35°
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.